missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Precision Hotplate

Product Code. 10066211
Change view
Click to view available options
Dimensions (L x W x H):
140 x 140 x 135 mm
350 x 350 x 155 mm
430 x 580 x 185 mm
440 x 290 x 155 mm
440 x 290 x 190 mm
610 x 160 x 155 mm
Temperature (Metric):
20°C to 300°C
20°C to 350°C
20°C to 450°C
Voltage:
2 x 400 V, N+PE
220 V
230 V
Wattage:
2000 W
2200 W
3300 W
4500 W
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Temperature (Metric) Voltage Wattage unitSize
10066211 140 x 140 x 135 mm 20°C to 350°C 230 V 4500 W Each
10086221 350 x 350 x 155 mm 20°C to 300°C 220 V 2200 W Each
10361082 430 x 580 x 185 mm 20°C to 350°C 230 V 3300 W Each
10269431 430 x 580 x 185 mm 20°C to 350°C 2 x 400 V, N+PE 3300 W Each
10769592 440 x 290 x 190 mm 20°C to 450°C 230 V 3300 W Each
10066131 440 x 290 x 155 mm 20°C to 450°C 2 x 400 V, N+PE 3300 W Each
10229341 610 x 160 x 155 mm 20°C to 350°C 230 V 2000 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10066211 Supplier Gestigkeit Harry Supplier No. PZ14EB
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Precision hotplates, PZ-series for continuous operation. Provide extremely accurate, uniform temperatures, even in plate corners and on edges.

  • For continuous operation.
  • Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
  • Polished anodised aluminum heating surface.
  • Microprocessor-controlled temperature controller with temperature setting up to 99.9 in 0.1°C steps, over 99.9 in 1°C steps. Actual temperature displayed continuously.
  • With separate power controller for performance adjustment to the heating requirements from 10 to 100%.
  • Built-in relay allows direct connection of electronic contact thermometers.
  • Adjustable temperature monitor from 50 to 300°C (with PZ 28-1, 30 to 110°C) to prevent excess temperatures.

Specifications

Controller Type Microprocessor Control
Temperature (Metric) 20°C to 350°C
Wattage 4500 W
Voltage 230 V
Type Digital Hotplate
Display Digital
Dimensions (L x W x H) 140 x 140 x 135 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.