missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplates with Controller, 100°C to 350°C, Aluminum Alloy

Product Code. 10565732
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Unit Size
10565732 Aluminum Alloy Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10565732 Supplier Gestigkeit Harry™ Supplier No. PZ35SR
  • ONLINE EXCLUSIVE PRICE
    £2866.50
    £2129.58 / Pack of 1
    Save £736.92
    25% Off
View all promotions
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Square, Size: 11.3 x 11.3 in.

  • Microprocessor controlled digital regulator allows the operating temperature to be preset in 0.1°C stages up to 99.9°C and in 1°C stages for temperatures over 100°C
  • Have electronic output control that allows the heating output to be adjusted between 10 to 100%
  • Equipped with 3-pole diode output bushing (extra-low voltage)

Specifications

Top Plate Material Aluminum Alloy
Controller Type Microprocessor
Size 11.3 x 11.3 in.
Temperature (Metric) 100°C to 350°C
Weight (English) 23.8 lb.
Weight (Metric) 10.8 kg
Wattage 2200 W
Shape Square
Voltage 230 V
Type Hot Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.