missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplate, 20°C to 300°C

Product Code. 10039190
Change view
Click to view available options
Electrical Requirements:
220/240 V, 2200 w
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
10039190 220/240 V, 2200 w Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10039190 Supplier Gestigkeit Harry™ Supplier No. PZ35
  • ONLINE EXCLUSIVE PRICE
    £2760.00
    £2213.17 / Pack of 1
    Save £546.83
    19% Off
View all promotions
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Square, Size: 13.8 x 13.8 in.

Shape: Square; Size: 13.8 x 13.8

Shape: Square; Size: 13.8 x 13.8 in.

Specifications

Size 13.8 x 13.8 in.
Temperature (Metric) 20°C to 300°C
Weight (English) 23.8 lb.
Height (Metric) 155 mm
Weight (Metric) 10.8 kg
Wattage 2200 W
Electrical Requirements 220/240 V, 2200 w
Shape Square
Voltage 230 V
Type Hot Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.