missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Precision Hotplate, 20°C to 300°C, Aluminum Alloy

Product Code. 10292961
Click to view available options
Top Plate Material:
Aluminum Alloy
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10292961

Brand: Gestigkeit Harry™ PZ60

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Rectangle, Size: 24 x 6.3 in.

Shape: Rectangle; Size: 24 x 6.3 in.

Specifications

Top Plate Material Aluminum Alloy
Size 24 x 6.3 in.
Temperature (Metric) 20°C to 300°C
Weight (English) 19.6 lb.
Height (Metric) 160 mm
Weight (Metric) 8.9 kg
Wattage 2000 W
Electrical Requirements 220/240 V, 3300 w
Shape Rectangle
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.