Learn More
Thermo Scientific™ Precision™ High-Performance Ovens
Shop All Thermo Scientific ProductsDescripción
Conduct drying applications requiring high temperatures, ultra-precise temperature control and a very broad temperature range of ambient +15° to 325°C stability with Thermo Scientific™ Precision™ High-Performance Ovens. These ovens feature high-quality construction and high-efficiency insulation, providing temperature uniformity as precise as ±0.5°C with excellent stability and air exchange within the chamber.
Advanced Microprocessor PID Controls
- Bright LED display of actual and setpoint temperatures
- Built-in 12-hour mechanical timer along with user-adjustable safety thermostat allows for power cut-out in case of overtemperature
- Highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better
- High efficiency insulation ensures uniformity ±0.5° at 100°C
Energy- and Safety-Efficient Construction
- Turbo blowers for efficient drying are side-mounted within stainless-steel chamber
- All stainless-steel interior
- Stainless-steel exterior door with fiberglass gasket for secure, tight seal
- Cold-rolled, chemical-resistant steel cabinet with powder-coated finish
- High-limit safety with built-in circuit breaker protects oven from power surges
- Fiberglass door gasket prevents heat loss
- Low-density heating elements ensure long life
- Nontip shelves spaced 4cm (1.6in.) apart quickly, easily remove for thorough cleaning
Model 605P:
- Extra baffle provides low air flow for precise drying and testing of materials with minimal disruption of volatile components
Model 625S:
- Rear blowout panel with retaining cage and positive action front-door catches for volatile material testing
Includes:
Two nickel-plated nontip shelves
Recommended for:
- Drug metabolism studies
- Dry content analysis
- Moisture determinations
- Tobacco industry
Note:
Requires hardwired installation by a qualified technician
Especificaciones
Especificaciones
| Capacity (English) | 1.4 cu.ft. |
| Certifications/Compliance | ASTM™ E145 Type IIA, ASTM D-2436, and UL 746B performance/uniformity standards. UL listed |
| Description | Model: 605; 208/230V 50/60Hz |
| Capacity (Metric) | 39.6 L |
| Temperature (Metric) | 15°C to 325°C |
| Type | Standard Model |
| Includes | Standard model |
| Model | 605 |
| Dimensions (D x W x H) Interior | 13 x 14 x 13 in. (33 x 36 x 33 cm) |
| Dimensions (L x W x H) | 24 x 38.5 x 25 in. (61 x 97.8 x 63.5 cm) |
| Mostrar más |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
