missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ High-Performance Ovens

Product Code. 15192689 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Model:
605
Voltage:
208/230 V
missing translation for 'unitSize'
1 unit
Questo articolo non è restituibile. Consulta la politica di reso
Disponibilità e data di spedizione si riferiscono a equipaggiamento standard. Per richiedere personalizzazioni o servizi montati in fabbrica selezionare Richiedi Un Preventivo o contattare il proprio Account Manager. La consegna potrebbe variare.

Codice prodotto. 15192689

missing translation for 'mfr': Thermo Scientific™ 6051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Visualizzare prodotti alternativi

Questo articolo non è restituibile. Consulta la politica di reso
Disponibilità e data di spedizione si riferiscono a equipaggiamento standard. Per richiedere personalizzazioni o servizi montati in fabbrica selezionare Richiedi Un Preventivo o contattare il proprio Account Manager. La consegna potrebbe variare.

Benefit from the uniform heating, precise temperature control and fast drying of these high-performance ovens.

Conduct drying applications requiring high temperatures, ultra-precise temperature control and a very broad temperature range of ambient +15° to 325°C stability with Thermo Scientific™ Precision™ High-Performance Ovens. These ovens feature high-quality construction and high-efficiency insulation, providing temperature uniformity as precise as ±0.5°C with excellent stability and air exchange within the chamber.

Advanced Microprocessor PID Controls

  • Bright LED display of actual and setpoint temperatures
  • Built-in 12-hour mechanical timer along with user-adjustable safety thermostat allows for power cut-out in case of overtemperature
  • Highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better
  • High efficiency insulation ensures uniformity ±0.5° at 100°C

Energy- and Safety-Efficient Construction

  • Turbo blowers for efficient drying are side-mounted within stainless-steel chamber
  • All stainless-steel interior
  • Stainless-steel exterior door with fiberglass gasket for secure, tight seal
  • Cold-rolled, chemical-resistant steel cabinet with powder-coated finish
  • High-limit safety with built-in circuit breaker protects oven from power surges
  • Fiberglass door gasket prevents heat loss
  • Low-density heating elements ensure long life
  • Nontip shelves spaced 4cm (1.6in.) apart quickly, easily remove for thorough cleaning

Model 605P:

  • Extra baffle provides low air flow for precise drying and testing of materials with minimal disruption of volatile components

Model 625S:

  • Rear blowout panel with retaining cage and positive action front-door catches for volatile material testing

Includes:

Two nickel-plated nontip shelves

Recommended for:

  • Drug metabolism studies
  • Dry content analysis
  • Moisture determinations
  • Tobacco industry

Note:

Requires hardwired installation by a qualified technician

TRUSTED_SUSTAINABILITY

Specifica

Capacity (English) 1.4 cu.ft.
Certifications/Compliance ASTM™ E145 Type IIA, ASTM D-2436, and UL 746B performance/uniformity standards. UL listed
Description Model: 605; 208/230V 50/60Hz
Capacity (Metric) 39.6 L
Temperature (Metric) 15°C to 325°C
Type Standard Model
Includes Standard model
Model 605
Dimensions (D x W x H) Interior 13 x 14 x 13 in. (33 x 36 x 33 cm)
Dimensions (L x W x H) 24 x 38.5 x 25 in. (61 x 97.8 x 63.5 cm)
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 38.5 in.
Width (English) Interior 14 in.
Width (Metric) 97.8 cm
Width (Metric) Interior 36 cm
Height (English) 25 in.
Height (English) Interior 13 in.
Height (Metric) 63.5 cm
Height (Metric) Interior 33 cm
Depth (English) Interior 13 in.
Depth (Metric) Interior 33 cm
Shipping Weight (English) 230 lb.
Shipping Weight (Metric) 104.3 kg
Electrical Requirements 208/230 V 50/60 Hz
Voltage 208/230 V
Wattage 2500 w
Amperage 10.9 A
Frequency 50/60 Hz
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato