missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Precision Borosilicate Glass NMR Sample Tubes

Product Code. 12842306
Click to view available options
Length (Metric):
178 mm
203 mm
Concentricity (Metric):
0.004 mm
0.005 mm
0.019 mm
0.020 mm
0.025 mm
0.040 mm
Unit Size:
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 12842306

Brand: Norell™ 505P8

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For auto-sampling systems and high-throughput NMR

  • For auto-sampling systems and high-throughput NMR
  • The Norell Standard Series™ of NMR tubes has been developed for quality and precision
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
  • Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
  • All tubes have polished ends making them less susceptible to breaking
  • Colored caps are included

Specifications

Concentricity (Metric) 0.040 mm
Length (Metric) 203 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Packaging 25 Pack
Diameter (Metric) Outer 4.97 mm
Diameter (Metric) Inner 4.2 mm
Includes Caps
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.