missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Precision Borosilicate Glass NMR Sample Tubes
Click to view available options
Length (Metric):
178 mm
203 mm
Concentricity (Metric):
0.004 mm
0.005 mm
0.019 mm
0.020 mm
0.025 mm
0.040 mm
Unit Size:
Pack of 25
Pack of 5
Description
- For auto-sampling systems and high-throughput NMR
- The Norell Standard Series™ of NMR tubes has been developed for quality and precision
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifications
Specifications
| Concentricity (Metric) | 0.004 mm |
| Length (Metric) | 178 mm |
| Material | Borosilicate Glass |
| Product Type | NMR Sample Tube |
| Packaging | 5 Pack |
| Diameter (Metric) Outer | 4.97 mm |
| Diameter (Metric) Inner | 4.2 mm |
| Includes | Caps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction