missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Specifications
Specifications
| Connection Type | RS232 (one port included) |
| Description | User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator |
| Capacity | 4200.00 g |
| Display Type | Backlit LCD |
| Readability | 0.1000 g |
| For Use With (Application) | Basic Weighing, Parts Counting, Percent Weighing |
| Linearity | 0.2000 g |
| Model | PR4201M |
| Repeatability | 0.1000 g |
| Stabilization Time | 1.000 s |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?