missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance PLS

Product Code. 17321743
Encompass_Preferred
Click to view available options
Capacity:
120 g
420 g
720 g
4200 g
6200 g
8200 g
20 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17321743

Brand: Kern Sohn PLS 12003A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-quality precision scale with comfortable graphic display and enormous weighing range.

  • Convenient recipe-weighing: with the recipe database, in which up to 99 recipes can be stored, each with up to 20 recipe ingredients with name and target value
  • Rapid and efficient operation thanks to the graphics display
  • Simple, clear user interface on the display in the following languages: German, English, French, Italian, Spanish, Portuguese
  • Dosage aid: High stability mode and other filter settings can be selected
  • Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
  • Protective working cover included with delivery

Specifications

Capacity 120 g
Readability 0.001 g
Linearity 0.003 g
Type Precision Balance
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.