missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KERN and SOHN Precision Balance EW
Click to view available options
Capacity:
220 g
Readability:
0.001 g
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight at an additional price, see test weights
- Stable temperature behaviour
- Short stabilisation time
- Shock-proof construction
- High corner load performance
- Capacity display: A bargraph display lights up to show how much of the weighing range is still available
- Totalising of pieces when counting
- Draught shield standard, weighing space W x D x H -158 x 130 x 78 mm
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 220 g |
| Display Type | LCD |
| Readability | 0.001 g |
| Linearity | ±0.002 g |
| Type | Precision Balance |
| Dimensions (D x W x H) | 180 x 235 x 75 mm |
| Dimensions (L x W x H) | 180 x 235 x 75 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction