missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance EW

Product Code. 17391603
Encompass_Preferred
Click to view available options
Capacity:
420 g
620 g
820 g
2200 g
4200 g
6200 g
12 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17391603

Brand: Kern Sohn EW 22002NM

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The classic balance with robust tuning fork measuring system.

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • GLP/ISO record keeping of weight values
  • Totalising of pieces when counting
  • Protective working cover included with delivery

Specifications

Capacity 2200 g
Readability 0.01 g
Type Precision Balance
Length (Metric) Pan 180 mm
Width (Metric) Pan 160 mm
Electrical Requirements 230 V, 50 Hz
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.