missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance EW
Click to view available options
Capacity:
420 g
620 g
820 g
2200 g
4200 g
6200 g
12 kg
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Stable temperature behaviour
- Short stabilisation time
- Shock proof construction
- High corner load performance
- GLP/ISO record keeping of weight values
- Totalising of pieces when counting
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 12 kg |
| Readability | 0.1 g |
| Type | Precision Balance |
| Length (Metric) Pan | 180 mm |
| Width (Metric) Pan | 160 mm |
| Electrical Requirements | 230 V, 50 Hz |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction