missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KERN and SOHN Precision Balance EG
Click to view available options
Capacity:
220 g
Readability:
0.001 g
Unit Size:
Each
Description
- Internal adjustment in the case of a change in temperature and time-controlled at defined intervals, guarantees a high degree of accuracy and makes the balance independent of its location of use
- Stable temperature behaviour
- Short stabilisation time
- Shock-proof construction
- High corner load performance
- Capacity display: A bargraph display lights up to show how much of the weighing range is still available
- Totalising of pieces when counting
- Draught shield standard, weighing space W x D x H -158 x 130 x 78 mm
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 220 g |
| Display Type | LCD |
| Readability | 0.001 g |
| Linearity | ±0.002 g |
| Min. Sample Weight | 0.02 g |
| Type | Precision Balance |
| Dimensions (D x W x H) | 180 x 235 x 75 mm |
| Dimensions (L x W x H) | 180 x 235 x 75 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction