missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance 572

Product Code. 17391483
Encompass_Preferred
Click to view available options
Capacity:
240 g
300 g
420 g
1600 g
2400 g
3000 g
4200 g
10 kg
12 kg
16 kg
20 kg
24 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17391483

Brand: Kern Sohn 57230

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

All around precision balance ideal in the laboratory or in harsh industrial applications.

  • Thanks to the many typical laboratory functions such as recipe function, percentage determination, GLP record keeping, combined with the high level of precision, the KERN 572 is a reliable partner for day-to-day work in the laboratory
  • The robust version, typical industrial functions, such as piece-counting, vibration-free weighing and the large weighing ranges also make these balances ideal for all industrial applications, where a high level of precision is required
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
  • The robust aluminum diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
  • Protective working cover included with delivery

Specifications

Capacity 240 g
Readability 0.001 g
Linearity 0.003 g
Repeatability 0.001 g
Type Precision Balance
Length (Metric) Pan 106 mm
Width (Metric) Pan 106 mm
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.