missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Leak-tight design and HEPA inlet and outlet filters
- One-piece molded, medium-density polyethylene shell
- Dry powder epoxy-coated steel superstructure and interior shelf of transfer chamber
- Upward-pivoting inner and outer transfer chamber doors counterbalanced and equipped with quick-latches
- Black, chemical-resistant phenolic core work surface sealed to glove box floor
- Dual HEPA filters boast 99.99% efficiency against particulates down to 0.3 microns
- 0.05 ppm or lower average tracer gas levels detected during perimeter scan testing surpass ASHRAE™ 110 standards
- Testing with mass spectrometer reveals no detectable leaks > 1 x 10-3 mL/sec. when tested while glove box pressurized with He at 1 in. water gauge
- Vibration < 1.5 x 10-5 in. displacement when measured at work surface at both min and max airflow volumes
- 0.25 in. thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket
Applications:
- For pharmaceutical research, nanotechnology and biochemistry
- For work with microorganisms, low-level radiochemicals, chemical carcinogens and asbestos
- Cleanroom applications requiring ISO class 3 conditions
Specifications:
- Main chamber: 13 ft3 main chamber
- Viewing window cutout dimensions (L x W): 67.1 x 31.8 cm (26.37 x 12.5 in.)
- Overall dimensions (L x W x H): 80 x 134 x 102 cm (31.625 x 52.75 x 40 in.)
- Main chamber interior dimensions (D x W x H): 69.9 x 85.1 x 63.5 cm (27.5 x 33.5 x 25 in.)
Specifications
Specifications
| Product Type | Glove Box |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Polyethylene |
| Amperage | 4 A |
| Certifications/Compliance | CE |
| Depth (English) | 31.6 in. |
| Depth (English) Interior | 27.5 in. |
| Depth (Metric) | 80 cm |
| Depth (Metric) Interior | 70 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
