missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Precise Basic Glove Box

Product Code. 16415199 Shop All Labconco Corporation Products
Click to view available options
Material:
Polyethylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16415199

Brand: Labconco™ 5220020

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides a leak-tight physical barrier between users and materials inside the glove box, can customize with optional accessories for specific applications when working with atmosphere-sensitive materials

  • One-piece molded, medium-density polyethylene shell
  • 0.25 in. thick laminated safety glass viewing window with powder-coated steel frame and neoprene gasket
  • Space-saving inner and outer transfer chamber doors that pivot upward
    • Counterbalanced and equipped with quick-latches
  • Black, chemical-resistant phenolic core work surface sealed to glove box floor
  • Interior ceiling-mounted electrical duplex
  • Switches for light and innermost interior electrical receptacle
  • No detectable leaks > 1 x 10-4 mL/sec when tested with mass spectrometer while glove box is pressurized with He at 5 in. of water gauge
  • Transfer chamber interior interlocking shelf of dry powder epoxy-coated steel

Specifications:

  • Overall dimensions (L x W x H): 80 x 134 x 102 cm (31.625 x 52.75 x 40 in.)
  • Main chamber interior (D x W x H): 69.9 x 85.1 x 63.5 cm (27.5 x 33.5 x 25 in.)
  • Transfer chamber (nominal I.D. x L): 28 x 30 cm (11 x 12 in.)
  • Shipping weight: 166 kg (255 lb.)
  • CE conformity marking
  • Meets Class 1 atmosphere containment conditions for oxygen leak rates per ISO 10648-2 test method
  • Conforms to UL 3101-1/61010-1 and CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Glove Box
Lighting Type Fluorescent
Material Polyethylene
Amperage 4 A
Certifications/Compliance CE
Depth (English) 31.6 in.
Depth (English) Interior 27.5 in.
Depth (Metric) 80 cm
Depth (Metric) Interior 70 cm
Dimensions (L x W x H) 80 x 134 x 102 cm
For Use With (Application) Atmosphere sensitive materials
Height (English) 40 in.
Height (English) Interior 25 in.
Height (Metric) 102 cm
Height (Metric) Interior 63.5 cm
Hertz 50 Hz
Length (English) 57.2 in.
Length (Metric) 147 cm
Length (Metric) Sleeve 76.2 cm
No. of Compartments 2
Plug Type Pigtail
Ports Two glove ports
Quantity 1 Ea.
Size Medium
Voltage 230 V
Warranty 1 year
Weight (English) 255 lb.
Weight (Metric) 116 kg
Width (English) 33.5 in.
Width (Metric) 147 cm
Width (Metric) Interior 76.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.