missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Rubber Stopper Without Holes
Click to view available options
Color:
Blue
Unit Size:
Pack of 10
Description
- Designed to keep container contents secure
- Ideal for securing glass, metal and plastic containers
- Easy to use
Specifications
Specifications
| Height (Metric) | 45mm |
| Quantity | 10/Pk. |
| Color | Blue |
| Diameter (Metric) Bottom | 50.5 mm |
| Diameter (Metric) Top | 59.5 mm |
| Material | Natural Rubber |
| Product Type | Rubber Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction