missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Pre-drilled Rubber Stopper Without Holes
Description
- Designed to keep container contents secure
- Ideal for securing glass, metal and plastic containers
- Easy to use
Specifications
Specifications
| Height (Metric) | 40mm |
| Quantity | 5/Pk. |
| Color | Blue |
| Diameter (Metric) Bottom | 41 mm |
| Diameter (Metric) Top | 49 mm |
| Material | Natural Rubber |
| Product Type | Rubber Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?