missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers
Description
- Resistant to common laboratory chemicals
- Provide a perfect seal and exceptional bonding
- With pre-drilled holes
- Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
- Highly elastic, for perfect sealing and adhesion
Specifications
Specifications
| Diameter (Metric) Hole | 4.5 mm |
| Height (Metric) | 25 mm |
| Quantity | 50/Pk. |
| Temperature Range (Metric) | Resistant from -5 to 70°C |
| Total Positions | 3 |
| Color | Blue |
| Diameter (Metric) Bottom | 17 mm |
| Diameter (Metric) Top | 22 mm |
| Material | Natural Rubber |
| Product Type | Rubber Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?