missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers

Product Code. 11704558
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11704558 Blue Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11704558 Supplier Saint Gobain Life Sciences Supplier No. 20321850

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers for use with specially designed dip tubes or vent configurations.

  • Resistant to common laboratory chemicals
  • Provide a perfect seal and exceptional bonding
  • With pre-drilled holes
  • Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
  • Highly elastic, for perfect sealing and adhesion
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Hole 4.5 mm
Height (Metric) 20 mm
Quantity 50/Pk.
Temperature Range (Metric) Resistant from -5 to 70°C
Total Positions 2
Color Blue
Diameter (Metric) Bottom 14 mm
Diameter (Metric) Top 18 mm
Material Natural Rubber
Product Type Rubber Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.