missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Pre-Calibrated Twin Reading Thermometer
Click to view available options
Temperature Range (Metric):
-20°C to 70°C
Unit Size:
Each
Description
- High accuracy thermometer supplied with traceable calibration certificate
- Calibration points 0°C and 35°C
- Maximum and minimum recording facility
- High and low temperature alarm setting
- Temp range -20°C to +50°C for internal
- Temp range -50°C to 70°C for external
- 2 m cable to external sensor
- Ideally suited to read temperature in a fridge or freezer or indoor and outdoor temperature
- Magnetic fixture on back of thermometer
Specifications
Specifications
| Calibration Points | 0°C and 35°C |
| Certifications/Compliance | CE/ROHS/WEEE |
| Display Dimensions | 21 x 47 mm |
| Disposable | Reusable |
| For Use With (Application) | Temperature reading |
| Height (English) | 2.48 in. |
| Height (Metric) | 9.3 cm |
| Includes | Probe, battery and instructions |
| Length (Metric) | 9.3 cm |
| Material | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction