Learn More
Description
Includes
Top block, Membrane support block with O-ring, Bottom block with connector, QuickFit connector with O-ring, Six clamping screws, Membrane cutting template
Forty-eight slots in a 4 × 12 grid empty into a single lower chamber which has a fitting for attaching a vacuum pump or aspirator to draw samples through the slot. Each slot is 6 mm long, 0.80 mm wide, and exposes 4.8 mm2 of membrane.
- Raised lip around each slot creates an effective seal and prevents cross-contamination between wells
- Alphanumeric grid facilitates accurate sample application
- Alignment pins ensure quick and easy assembly
- Membrane blotted in the Slot Blot, or autoradiograms made from the membranes, are easily quantified by densitometry
- Sturdy acrylic construction
Specifications
Specifications
| Type | Slot Blot Blotting Manifold |
| Includes | Top block, membrane support block with O-ring, bottom block with connector, QuickFit™ connector with O-ring, 6 clamping screws, membrane cutting template |
| Material | Acrylic |
| No. of Slots | 48 |
| Temperature (English) Maximum | 113°F |
| Temperature (Metric) Maximum | 45°C |
| Volume (Metric) Sample | 1 mL |
| Dimensions (L x W x H) | 3.14 x 6.1 x 4.72 in. (8 x 15.5 x 12 cm) |
| Length (English) | 3.14 in. |
| Length (Metric) | 8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
