Learn More
Cowie Technology™ Polypropylene Stir Bar Retriever
Use to retrieve stir bars from mixing containers. The polypropylene stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.
Brand: Cowie Technology™ 004.1450
Additional Details : Weight : 0.03100kg
Description
Use to retrieve stir bars from mixing containers. The polypropylene stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.
- Inert and leak-free
- Molded in pure, FDA-approved polypropylene
- Alnico V magnets
- Autoclavable
Specifications
10 mm | |
Removal of Stirrer Bars from vessels | |
White | |
PTFE Stirrer Bars |
Polypropylene encapsulated Alnico V magnet core | |
Polypropylene Stirrer Bar Retriever | |
1/Ea. | |
450 mm |