missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts

Product Code. 10165451
Change view
Click to view available options
For Use With:
For 0.8mm tubing O.D.
For 1.6mm tubing O.D.
For 10mm tubing O.D.
For 3.2mm tubing O.D.
For 3mm tubing O.D.
For 4mm tubing O.D.
For 6.35mm tubing O.D.
For 6mm tubing O.D.
Thread Size:
GL 14
GL 18
GL 25
GL 45
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Thread Size unitSize
10165451 For 1.6mm tubing O.D. GL 18 Each
10737692 For 4mm tubing O.D. GL 14 Each
10737522 For 6.35mm tubing O.D. GL 14 Each
10767692 For 6mm tubing O.D. GL 25 Each
10505942 For 3.2mm tubing O.D. GL 18 Each
10165111 For 10mm tubing O.D. GL 45 Each
10105361 For 3.2mm tubing O.D. GL 14 Each
10594782 For 0.8mm tubing O.D. GL 14 Each
10287451 For 1.6mm tubing O.D. GL 14 Each
10382652 For 3mm tubing O.D. GL 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10165451 Supplier Bohlender™ Supplier No. D63918
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.

  • Good chemical resistance
  • Suitable for temperatures from -50 to +250°C

Specifications

Certifications/Compliance FDA Conform
Material PPS, PTFE
For Use With For 1.6mm tubing O.D.
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 18
Includes v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Replacement HT Internal Spare Parts
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.