Learn More
Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts
Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.
Brand: Bohlender™ D640-54
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Good chemical resistance
- Suitable for temperatures from -50 to +250°C
Specifications
Replacement HT Internal Spare Parts | |
PPS, PTFE | |
-50°C | |
GL 25 | |
10 bar |
FDA Conform | |
For 6mm tubing O.D. | |
1 Each | |
v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring | |
250°C |