missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts

Use these high temperature spare parts for tubing diameters under 3mm, not exposed to the medium. Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts Consist of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring.

Brand:  Bohlender™ D638-10

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10594782

  • £76.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Good chemical resistance
  • Suitable for temperatures from -50 to +250°C
Specifications

Specifications

Replacement HT Internal Spare Parts
PPS, PTFE
-50°C
GL 14
10 bar
FDA Conform
For 0.8mm tubing O.D.
1 Each
v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers