missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts
Click to view available options
For Use With:
For 0.8mm tubing O.D.
For 1.6mm tubing O.D.
For 10mm tubing O.D.
For 3.2mm tubing O.D.
For 3mm tubing O.D.
For 4mm tubing O.D.
For 6.35mm tubing O.D.
For 6mm tubing O.D.
Thread Size:
GL 14
GL 18
GL 25
GL 45
Unit Size:
Each
Description
- Good chemical resistance
- Suitable for temperatures from -50 to +250°C
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS, PTFE |
| For Use With | For 3.2mm tubing O.D. |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Includes | v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Replacement HT Internal Spare Parts |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction