missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS/PTFE Replacement HT Internal Spare Parts
Description
- Good chemical resistance
- Suitable for temperatures from -50 to +250°C
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS, PTFE |
| For Use With | For 1.6mm tubing O.D. |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Includes | v-ring (PPS), tapered ring and a sealing ring (both PTFE), o-ring |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Replacement HT Internal Spare Parts |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?