missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS HT Screw Joint

Product Code. 10318951
Change view
Click to view available options
For Use With:
For 10mm tubing O.D.
For 12mm tubing O.D.
For 2mm tubing O.D.
For 3mm tubing O.D.
For 4mm tubing O.D.
For 6mm tubing O.D.
For 8mm tubing O.D.
Thread Size:
GL 14
GL 18
GL 25
GL 32
GL 45
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Thread Size unitSize
10318951 For 4mm tubing O.D. GL 14 Each
10649411 For 10mm tubing O.D. GL 25 Each
10207221 For 2mm tubing O.D. GL 14 Each
10649221 For 3mm tubing O.D. GL 18 Each
10609031 For 4mm tubing O.D. GL 18 Each
10421882 For 6mm tubing O.D. GL 14 Each
10329141 For 6mm tubing O.D. GL 25 Each
10145501 For 8mm tubing O.D. GL 18 Each
10287161 For 8mm tubing O.D. GL 32 Each
10787872 For 8mm tubing O.D. GL 25 Each
10339281 For 8mm tubing O.D. GL 45 Each
10003541 For 12mm tubing O.D. GL 25 Each
10756172 For 12mm tubing O.D. GL 32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10318951 Supplier Bohlender™ Supplier No. D62866
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ PPS HT Screw Joint s are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.

  • Black PPS screw cap
  • Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
  • For tubing diameters under 3mm (not exposed to the medium)
  • Good chemical resistance
  • The medium is only exposed to PTFE

Specifications

Certifications/Compliance FDA Conform
Material PPS
For Use With For 4mm tubing O.D.
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 14
Color Black
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Screw Joint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.