missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PPS HT Screw Joint

Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ PPS HT Screw Joint s are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.

Brand:  Bohlender™ D628-74

Code : A0

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10421882

  • £62.01 / Each
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

  • Black PPS screw cap
  • Inner parts: PPS V-ring, FKM O-ring, PTFE tapered ring and sealing ring
  • For tubing diameters under 3mm (not exposed to the medium)
  • Good chemical resistance
  • The medium is only exposed to PTFE
Specifications

Specifications

HT Screw Joint
PTFE Seal
-50°C
GL 14
10 bar
FDA Conform
For 6mm tubing O.D.
1 Each
Black
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers