Learn More
Brady™ PowerMark™ Vinyl Labelling Tape
Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. PowerMark™ Vinyl Labelling Tape also excels at sticking to highly textured surfaces.
Brand: Brady™ 013551
Code : 50
Additional Details : Weight : 1.29600kg
Description
- Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
- The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Permanent Acrylic, Permanent | |
Gloss | |
Vinyl | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
1 Roll/Box | |
MarkWare | |
-40°C to +82°C | |
0.102 mm | |
50 ft. | |
8 in. |
BBP85 Tape - Vinyl 200 mm White | |
White | |
Roll | |
Thermal Transfer | |
Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
60° 50 Gardner Units | |
-40°C | |
1 Ea. | |
-40°F to +180°F | |
0.004 in. | |
15.24 m x 203.20 mm | |
15.24 m | |
203.2 mm |