missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PowerMark™ Vinyl Labelling Tape

Product Code. 11552695
Click to view available options
Dimensions (LxW):
15.24 m x 101.6 mm
15.24 m x 152.4 mm
15.24 m x 203.20 mm
15.24 m x 254 mm
Color:
Black
Blue
Brown
Gold
Gray
Green
Orange
Purple
Red
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11552695

Brand: Brady™ 013605

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. PowerMark™ Vinyl Labelling Tape also excels at sticking to highly textured surfaces.

  • Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
  • The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description BBP85 Tape - Vinyl 150 mm Black
Adhesive Type Permanent Acrylic, Permanent
Color Black
Finish Gloss
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) BBP85, PowerMark Industrial Sign and Label Printer
Gloss 60° 50 Gardner Units
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Software Type MarkWare
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 15.24 m x 152.4 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 6 in.
Width (Metric) 152.4 mm
Alternate Part Number B85-150x15M-595-BK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.