missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PowerMark™ Reflective Vinyl Labeling Tape
The reflective quality of the material makes PowerMark™ Reflective Vinyl Labeling Tape ideal for reading labels in low light conditions (with flashlights).
£236.00 - £362.00
Specifications
Certifications/Compliance | Type 1 (Fed. Spec. L-S-300) |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Silver |
Finish | Gloss |
Material | Plastic |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11562675
|
Brady™
013580 |
101.6 mm |
£236.00
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11592675
|
Brady™
013585 |
177.8 mm |
£309.00
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
11522685
|
Brady™
013590 |
254 mm |
£362.00
1 box |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).
Specifications
Type 1 (Fed. Spec. L-S-300) | |
Silver | |
Plastic | |
Labels | |
BBP85, PowerMark Industrial Sign and Label Printer | |
1 | |
-40°C | |
1 Ea. | |
-40°F to +158°F | |
PSTC-31: 20 lb./in. (350 N/100 mm) | |
0.14 mm | |
10.06 m |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Component and equipment labelling, Facility Identification, General Identification, Safety Identification | |
100 Gardner Units | |
1 Year | |
1 Roll/Box | |
MarkWare | |
-40°C to +70°C | |
0.0055 in. | |
33 ft. |