missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PowerMark™ Industrial Grade Single Color Labeling Ribbon

Product Code. 11572605
Change view
Click to view available options
Color:
Black
Blue
Green
Magenta
Orange
Red
White
Yellow
Dimensions (L x W):
60 m x 158 mm
60 m x 220 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
11572605 Black 60 m x 158 mm Each
11562605 Black 60 m x 220 mm Each
11562685 Blue 60 m x 158 mm Each
11512615 Blue 60 m x 220 mm Each
11522615 Green 60 m x 220 mm Each
11532615 Magenta 60 m x 220 mm Each
11552615 Orange 60 m x 220 mm Each
11552685 Red 60 m x 158 mm Each
11502615 Red 60 m x 220 mm Each
11582605 White 60 m x 220 mm Each
11592685 Yellow 60 m x 158 mm Each
11542615 Yellow 60 m x 220 mm Each
11592605 White 60 m x 158 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11572605 Supplier Brady™ Supplier No. 013511
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.

  • Brady's BBP85 and PowerMark™ industrial grade print ribbon is super-tough and smear-proof to ensure your printed text last for years outdoors and in industrial areas.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP85 Industrial Sign and Label Printer, PowerMark Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Length (English) 65.6 yd.
Width (English) 6.22 in.
Length (Metric) 60 m
Width (Metric) 158 mm
Dimensions (L x W) 60 m x 158 mm
Description BBP85 Ribbon - Black Ribbon 158 mm
Printable Sides Ink side in
For Use With (Application) Printed text last for years outdoors and in industrial areas
Quantity 1 Ea.
Alternate Part Number B85-R-158x60-BK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.