missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Powerflow™ Battery Pack BAT-25
Description
- Rechargeable 5 hour, 8.4V Li-ion battery pack
- Rechargeable battery pack
- For use with 3M™ Powered Air Respirator 7900PF
Specifications
Specifications
| Battery Type | Lithium-ion |
| Product Type | Battery Pack |
| For Use With (Equipment) | 3M™ Powerflow™ Powered Air Respirator 7900PF |
| Voltage | 8.4 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?