missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Mechanical protection gloves
- Exceeds EN388 cut level 5.
- Extra-long cuff offers extended safety for the forearm.
- ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions.
- Good heat contact resistance.
- EN407 level-2 rating means safe handling of warm objects.
- Natural rubber crinkle finish provides a firm grip.
- Long life provides a highly cost-effective solution.
- Heather green color helps mask dirt.
- Excellent washability, with no decrease in comfort or fading.
Applications
- Handling heavy loads, metal edges
- Waste handling: recycling, sorting (glass, cans, metal pieces)
- Handling glass sheets, sharp-edged objects
- Handling metal sheets, cutting of dry, painted or galvanized pieces
Specifications
Specifications
| Back Material | Dupont™ Kevlar™ aramid fibers |
| Certifications/Compliance | CE Mark, Standard CATEGORY III EN 388 : X543, EN 407 |
| Cuff Material | Dupont™ Kevlar™ aramid fibers |
| Coating Material | Latex |
| Color | Blue |
| Cut Resistance Rating | ANSI A5 |
| Exterior Finish | Crinkle |
| Hand | Specific |
| Latex Free | No |
| Material | Cotton |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?