missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Powerflex™ 80-409 (ex Nitrotough™ N1700 FD Insulator™)

Product Code. p-7146541 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
Unit Size:
6 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15894982 8 6 pairs
15804992 9 6 pairs
15814992 10 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15894982 Supplier Ansell™ Supplier No. 80409080
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

High flexibility and dexterity for an optimum comfort in use

  • Seamless nylon liner, gauge 13.
  • Rough nitrile coating.
  • Fully dipped.
  • Fine and stretchable stitches for excellent comfort.
  • Elastic knitwrist ensures snug fit.
  • Excellent abrasion resistance.
  • Covered in a layer resistant to polluted pieces being handled.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Back Material Nitrile
Certifications/Compliance EN388:2016/4121C, EN511/020
Chlorinated No
Classification Category II
Cleaning Procedure Washing temp 40° C
Coated Area fully coated
Construction Knit
Cuff Material Nitrile
Cut Style Number
Description Glove for all type of work various handling works in difficult thermal conditions
Coating Material Nitrile Rubber, Polyurethane
Color Blue
Cut Resistance Rating Level 1
Disposable Reusable
Exterior Finish Rough
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Acrylic, Polyester, Polyamide, Polyurethane, Nitrile
Powdered Powder Free
Product Type Mechanical Protection Gloves (Medium-duty)
Size 8
Sterility Non-sterile
Thickness (Metric) 2.65 mm
Finger Style Fully fingered
For Use With (Application) Mechanical protection
Glove Cuff Color White
Glove Cuff Style Automatic Knit Liner
Grip Design Rough
Liner Material Acrylic, Polyester
Lining Knit Lining
Model 80-409
Packaging Type 6 pair in a bag, 12 bags in a carton
Puncture Rating Level 1
Quantity 72 pair
Series Powerflex series
Tear Rating 2
Dimensions (L x W) 255 x 111 mm
Length (English) 255 mm
Width (Metric) 111 mm
Weight (Metric) 59 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.