missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PowerEase™ 90W Power Supply (230 VAC)
Click to view available options
:
1 each
Description
The PowerEase™ 90W Power Supply is designed specifically for mini-gel electrophoresis. The straight-forward, intuitive interface makes the powering of DNA and protein gel runs a simple and easy process.
In addition, the PowerEase™ 90W Power Supply features:
Constant voltage or current settings
Built-in timer for walk-away gel electrophoresis
Four sets of output jacks that are compatible with most electrophoresis devices
Easy to Use
With the PowerEase™ 90W Power Supply, simply set a constant voltage or current to begin a run. This power supply easily accommodates the running and transferring of 2 mini-gels, such as Bolt™ Bis-Tris Plus gels or 2 midi-gels using the XCell4 SureLock™ Midi-Cell.
In addition, the PowerEase™ 90W Power Supply features:
Easy to Use
With the PowerEase™ 90W Power Supply, simply set a constant voltage or current to begin a run. This power supply easily accommodates the running and transferring of 2 mini-gels, such as Bolt™ Bis-Tris Plus gels or 2 midi-gels using the XCell4 SureLock™ Midi-Cell.
Specifications
Specifications
| Certifications/Compliance | CE, cETLus, c-Tick, Class A digital device, pursuant to part 15 of the FCC rules, environmental design compliance, Directive 2011/65/EU |
| Current | 4 to 500 mA |
| Description | PowerEase™ 90W Power Supply, 290 x 200 x 70mm, 4 to 500mA, 230VAC, Backlit LCD Graphic Display, Built-in Timer for Walk-Away Gel Electrophoresis, Power Supply is Designed Specifically for Mini-Gel Electrophoresis |
| Timer | ∼99.99 hr./min. |
| Type | PowerEase™ 90 w Power Supply (230 VAC) |
| Display | Backlit LCD Graphic |
| Includes | Power supply and a quick reference card |
| Temperature (English) Operating | 32°F to 104°F |
| Temperature (Metric) Operating | 0°C to 40°C |
| Warranty | 1 Year |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction