missing translation for 'onlineSavingsMsg'
Learn More

PowerEase™ 300W Power Supply (230 VAC)

Product Code. 15326880
Click to view available options
Wattage:
300 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15326880

Brand: Invitrogen PS0301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

PowerEase™ 300W Power Supply (230 VAC)

The PowerEase™ 300W Power Supply is a fully programmable power supply designed for high-throughput gel electrophoresis. The straight-forward, intuitive interface makes the powering of gel runs a simple and easy process.

Note:
for a 115 VAC version (typically used in North America and Japan), please see Cat. No. PS0300.

In addition, the PowerEase™ 300W Power Supply features:

  • Constant voltage, current, or power settings
  • Built-in timer for walk-away gel electrophoresis
  • Up to 10 custom programs with 10 steps each
  • Four sets of output jacks that are compatible with most electrophoresis devices

Easy to Use
With the PowerEase™ 300W Power Supply, simply set a constant voltage, current, or power to begin a run. This power supply easily accommodates the running and transferring of 8 mini-gels, such as Bolt™ Bis-Tris Plus gels, or 16 midi-gels using the XCell4 SureLock™ Midi-Cell.

Programming Capabilities
The PowerEase™ 300W Power Supply accommodates up to 10 user-defined programs for your most common electrophoresis runs. Each program can include up to 10 steps, for precise control over the electrophoresis conditions.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Novex™ Semi-Dry Blotter, XCell SureLock™ Mini, XCell4 SureLock™ Midi, XCell6™ MultiGel, XCell II Blot Module
Voltage 230 V
Content And Storage The PowerEase™ 300W Power Supply includes the power supply and a quick reference card.
Product Line PowerEase
Wattage 300 W
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.