missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ 953-01 Nitraf Gloves
Description
- Unsupported nitrile glove
- Cotton flock inside
- Diamond-pattern finish
- The glove's nitrile formula has been selected to give great elasticity to the glove
- The cotton flocked interior provides the user with greater comfort
- Its diamond finish is tailored for grasping dry and damp objects
- Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion)
- Particularly suitable for the handling of oils and greases
- Avoid contact with solvents containing ketones
- Category III glove for constant quality
- Long cuff helps to protect the forearm
Specifications
Specifications
| Certifications/Compliance | EN 420-2003 EEC Basic standards, EN 388-2016 Mechanical risks, EN ISO 374-1:2016 Chemical risks, EN ISO 374-5:2016 Micro organisms |
| Color | Green |
| Material | Nitrile |
| Size | 9 |
| Thickness (Metric) | 0.4 mm |
| Length (Metric) | 33 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?