missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Powercoat™ 950-020 Neofit Glove

Product Code. p-7115914
Click to view available options
Size:
7
8
9
10
Unit Size:
Each

Product Code. 12615263

Brand: Honeywell Safety Products™ 209502007

Only null left
Add to basket
Add to basket

Chemically resistant, flexible and comfortable neoprene-dipped, polypropylene gloves. Honeywell Safety Products™ Powercoat™ 950-020 Neofit Glove have a flocked cotton interior, a large cuff, and a diamond-patterned exterior finish for improved grip.

  • Neoprene construction for flexibility and protection against a wide range of chemical products including acids, bases, some solvents, detergents, and industrial adhesives.
  • Chemical and mechanical resistance.
  • Flocked cotton interior for greater comfort and easy donning and doffing.
  • Diamond-patterned finish for grip in damp environments.
  • Category III glove.
  • Cuff helps protects a large part of the forearm.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE CATEGORY III Irreversible risks, EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0487, EC Attestation Number 0075/797/162/12/08/0487
Classification Dexterity: 5
Coated Area Exterior
Coating Material Neoprene
Color Black
Cut Resistance Rating 1
Exterior Finish Diamond
Material Neoprene, Polypropylene, Cotton
Product Type Gloves
Size 7
Thickness (Metric) 0.72 mm
For Use With (Application) Agriculture, Automotive, Building, Construction, Chemical, Industrial Cleaning, Maintenance, Petrochemical, Water Treatment and Wood industries.
Liner Material Cotton flock
Lining Lined
Model 950
Puncture Rating 0
Quantity 10Pair/PK
Resistant To Chemicals, Mechanical Stress
Tear Rating 1
Length (Metric) 33 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.