missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ 948-31 Nitraf Gloves
Description
- Its nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity
- The cotton flocked interior provides the user with greater comfort
- The glove's rough finish improves the grip, to grasp objects in a greasy or damp atmosphere
- Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion)
- It is particularly suitable for the handling of oils, greases and hydrocarbons
- It resists to ozone and heat
- The cuff helps to protect a large part of the forearm
Specifications
Specifications
| Certifications/Compliance | CE CATEGORY : III irreversible risks In accordance with EN 420-2003 Basic standard EN 388-2016 Mechanical risks EN 374-2003 Chemical risks |
| Color | Teal |
| Material | Nitrile |
| Size | 7 |
| Thickness (Metric) | 0.4 cm |
| Length (Metric) | 34 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?