missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Power Supply Unit

Product Code. 12936141
Click to view available options
Electrical Requirements:
240V, 50Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12936141

Brand: Aalborg™ PSU240UK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Frequency 50 Hz
Voltage 240 V
For Use With (Equipment) Aalborg Mass Flowmeter
Type Power Supply Unit
Electrical Requirements 240V, 50Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.