missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PowderTainer II Powder Feed Bag with Clamp Irradiated, Standard
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
1 kg
5 kg
25 kg
Unit Size:
Each
Description
- Three-inch tri-clamp port designed for secure connection to, and easy integration, with existing formulation vessels.
- Powdertainer BPC features suspensor handle for support during discharge, as well as neck clamp to retain powder prior to discharge.
- Use this system to eliminate post-use cleaning steps required with re-useable containers
Specifications
Specifications
| Capacity (English) | 55.1 lb. |
| Capacity (Metric) | 25 kg |
| Port Detail | 3 in. Tri-clamp Port |
| Product Type | Bioprocess Container for Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction