missing translation for 'onlineSavingsMsg'
Learn More

Buerkle Powder Sampler Mini

Product Code. 17874942 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
0.01 mL
0.05 mL
0.1 mL
Capacity (English):
0.0003 oz.
0.002 oz.
0.003 oz.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Capacity (English) unitSize
17874942 0.01 mL 0.0003 oz. Each
17894942 0.1 mL 0.003 oz. Each
17884942 0.05 mL 0.002 oz. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17874942 Supplier Buerkle Supplier No. 53463010
Add to basket
Add to basket
This item is not returnable. View return policy

The Powder Sampler Mini is a stainless steel sampler for small quantities. The sampler precisely collects 0.01 mL, 0.05 mL and 0.1 mL sample volumes, depending on the version.

  • Sampling of small quantities (0.01 to 0.1 mL)
  • Simple and fast application with the push of a button
  • Made of high-quality stainless steel 1.4404/1.4571 (316L/316Ti)
  • Ideal for testing raw materials, active ingredients and excipients in the pharmaceutical industry
TRUSTED_SUSTAINABILITY

Specifications

Product Type Powder Sampler
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Capacity (English) 0.0003 oz.
Capacity (Metric) 0.01 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.