missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Sample Lance

Product Code. 15809301 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
Handle Type:
Heavy Duty Handle
Plain Handle
Size:
25% Opening Size
50% Opening Size
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Type Size unitSize
15809301 1000 mm Plain Handle 50% Opening Size Each
15819301 600 mm Plain Handle 50% Opening Size Each
15849291 1000 mm Heavy Duty Handle 25% Opening Size Each
15859291 600 mm Heavy Duty Handle 25% Opening Size Each
15869291 1000 mm Plain Handle 25% Opening Size Each
15879291 600 mm Plain Handle 25% Opening Size Each
15889291 1000 mm Heavy Duty Handle 50% Opening Size Each
15899291 600 mm Heavy Duty Handle 50% Opening Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15809301 Supplier Sampling Systems™ Supplier No. 1665P1000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers extra leverage when pushing the sampler into the material. Sampling Systems™ Powder Sample Lance is idea for taking cross sectional samples of powders and some pastes.

  • Manufactured in 316L Stainless Steel
  • Available in different sizes and handle combinations
  • Can be used in the laboratory or on site
  • Available from stock

Specifications

Product Type Sample Lance
Material Stainless Steel (316L)
Handle Type Plain Handle
Size 50% Opening Size
Length (Metric) 1000 mm
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.