missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marigold™ G07B+ Blue Nitrile Single Use Gloves
Click to view available options
Size:
2X-Large
Unit Size:
Pack of 12
Description
- Industrial protective glove
- Sensitive yet durable
- Blue synthetic unsupported glove
- Lightweight unlined nitrile glove
- Raised diamond grip pattern on palm and fingers
- Suitable glove for all types of food
- Excellent resistance to animal fats
Applications:
- Food preparation, processing and handling
- Meat and poultry processing
- Fish processing
Specifications
Specifications
| Color | Blue |
| Material | Nitrile |
| Size | 2X-Large |
| Thickness (Metric) | 0.48 mm |
| Glove Cuff Style | Straight |
| Model | 9837 |
| Length (Metric) | 330 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction