missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Powder Coated Steel Padlock Control Centre
Description
- Padlock control centres provide safe storage and controls access to padlocks.
- Each nickel coated metal hook can hold 2 locks.
- Two Keys are provided for cabinet lock.
- Components not included.
Specifications
Specifications
| Product Type | Padlock Control Center |
| Color | Red |
| Material | Powder-coated Steel |
| Depth (English) | 1.97 in. |
| Depth (Metric) | 50 mm |
| Description | Padlock Control Center, 18 Hooks |
| Dimensions (D x W x H) | 50.8 x 361.95 x 431.8 mm |
| For Use With (Application) | Lockout Tagout |
| Height (English) | 17 in. |
| Height (Metric) | 431.8 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?