Learn More
Fisherbrand™ Pour-Boat Weighing Dishes
Provide accurate pour-outs with minimal sample loss. Pour-Boat Weighing Dishes are polystyrene boats featuring smooth surfaces.
Brand: Fisherbrand™
114.28 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 2.81000kg
Description
- Pour-spout design easily dispenses samples without flexing the dish.
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Ideal for solid product weighing.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10°C to +70°C (14°F to 158°F).
- 1 color 3 sizes.
- Can be used with microwave moisture analyzers.
- FDA/food-grade compliant.
- Pack of 500
Specifications
Not Autoclavable | |
White | |
Boat | |
Weighing Dish | |
500 Pk. | |
-10°C to +70°C | |
108 x 83 x 26 mm | |
108 mm | |
83 mm | |
1 in. |
Flat | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
14°F to 158°F | |
12 mil | |
4.3 in. | |
3.3 in. | |
26 mm |